60402SS316J
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

60402SS316J

Cully-Minerallac Anchors
In stock
Item Number
60402SS316J
MFG Item Number
60402SS316J
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
60402SS316J
1/4-20 Drop-In Anchor 316SS

Series Information

Specifications

Specifications
Thread Depth 1 "
Ships Factory Direct No
Manufacturer Part Number 60402SS316J
Item Number 60402SS316J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Drill Size 1/4 "
Thread Size 1/4-20
Package Quantity 100
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved