60PV0001
Socomec Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

60PV0001

Socomec Fuses
In stock
Item Number
60PV0001
MFG Item Number
60PV0001
60PV0001 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
60PV0001
FUS gPV 10X38 1A 1000V DC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60PV0001
Item Number 60PV0001
Manufacturer Socomec
Family Series Socomec Fuses
Current Rating 1 A
Voltage (DC) 1,000 VDC
Characteristic General Purpose
Package Type Cartridge
Interrupt Rating 30KA @ 1,000 VDC
Trip Indicator No
Alarm Contact No
Diameter (mm) 10.3 mm
Body Length (mm) 38 mm
Diameter (in) 0.405 "
RoHS No
Comments 10x38 Fuse Size
Length (In) 1.49 "
Net Weight 0.022 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved