61830J
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

61830J

Cully-Minerallac Anchors
In stock
Item Number
61830J
MFG Item Number
61830J
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
61830J
1/2 X 3 HEX SLEEVE ANCHOR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 61830J
Item Number 61830J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Nut Style Hex
Size 1/2 "
Length 3 "
Drill Diameter 3/8 "
Package Quantity 25
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved