62298
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

62298

Cully-Minerallac Anchors
In stock
Item Number
62298
MFG Item Number
62298
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
62298
3/8 X 7 WEDGE ANCHOR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 62298
Item Number 62298
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Min. Embed Distance 1-1/2 "
Size 3/8 "
Length 7 "
Thread Length 2-1/8 "
Package Quantity 50
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved