625-250BAR-1-1-2-25
NOSHOK Transducers, 625 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

625-250BAR-1-1-2-25

NOSHOK Transducers, 625 Series
In stock
Item Number
625-250BAR-1-1-2-25
MFG Item Number
625-250BAR-1-1-2-25
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 625 Series
Item #
625-250BAR-1-1-2-25
Explosion Proof Pressure Transmitter

625 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 625-250BAR-1-1-2-25
Item Number 625-250BAR-1-1-2-25
Manufacturer NOSHOK
Product Series 625
Family Series NOSHOK Transducers, 625 Series
Type Intrinsically Safe
Accuracy 0.25 %
Pressure Range (Gauge) 0-250 bar
Max Pressure (Gauge) 250 bar
Input 10-30 VDC
Output 4-20 mA
Electrical Connection M12x1
IP Rating IP67
Temperature Range 32-176 °F
Approvals cCSAus, CE, FM
Comments Hazardous Location
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved