The store will not work correctly when cookies are disabled.
63-13-070-6
SolaHD Transformers, MCR Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
TRANSFORMER, 70VA, 1-PH, PORTABLE
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
63130706 |
Item Number |
63-13-070-6 |
Manufacturer |
SolaHD |
Product Series |
MCR |
Family Series |
SolaHD Transformers, MCR Series |
Phase |
1 |
Output (VA) |
70 VA |
Input VAC (Primary) |
120 VAC |
Output VAC (Secondary) |
120 VAC |
Connection Method |
Prewired |
Number of Connections |
4 |
Mounting |
Portable |
Operating Temp.(F) |
-4 to 104 Degrees F |
Operating Temperature (F) |
-4-104 °F |
Approvals |
CSA, UL |
Net Weight |
18.35 lbs |
Gross Weight |
18.505 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved