63-28-815-8
SolaHD Transformers, MCR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

63-28-815-8

SolaHD Transformers, MCR Series
In stock
Item Number
63-28-815-8
MFG Item Number
63288158
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, MCR Series
Item #
63-28-815-8
POWER CONDITIONER MCR SERIES 15000VA

MCR Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 63288158
Item Number 63-28-815-8
Manufacturer SolaHD
Product Series MCR
Family Series SolaHD Transformers, MCR Series
Phase 1
Output (VA) 15 kVA
Input VAC (Primary) 220 VAC, 240 VAC, 380 VAC, 415 VAC
Output VAC (Secondary) 110 VAC, 220 VAC, 240 VAC, 120 VAC
Connection Method Hardwired
Mounting Wall
Operating Temp.(F) -4 to 122 Degrees F
Operating Temperature (F) -4-122 °F
Approvals CE
Net Weight 800 lbs
Gross Weight 776 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved