63-29-250-8
SolaHD Transformers, MCR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

63-29-250-8

SolaHD Transformers, MCR Series
In stock
Item Number
63-29-250-8
MFG Item Number
63292508
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, MCR Series
Item #
63-29-250-8
POWER CONDITIONER MCR SERIES 5000VA

MCR Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 63292508
Item Number 63-29-250-8
Manufacturer SolaHD
Product Series MCR
Family Series SolaHD Transformers, MCR Series
Phase 1
Output (VA) 5 kVA
Input VAC (Primary) 208 VAC, 240 VAC, 480 VAC, 600 VAC
Output VAC (Secondary) 208 VAC, 240 VAC, 120 VAC
Connection Method Hardwired
Mounting Wall
Operating Temp.(F) -4 to 122 Degrees F
Operating Temperature (F) -4-122 °F
Approvals UL
Net Weight 221 lbs
Gross Weight 221 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved