The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
63-34143-972-352-843
Meltric Plugs & Receptacles, DSN30 Series
In stock
Item Number
63-34143-972-352-843
MFG Item Number
63-34143-972-352-843
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, DSN30 Series
Item #
63-34143-972-352-843
DSN30 RECEPTACLE POLY BLUE SIZE 2
Metal or Poly Construction Up to 4 Auxiliary Contacts 100kA Short‑Circuit Rated UL & CSA Switch Rated 120~600 VAC Versions NEMA 4X IP66+IP67 30 Amps DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
63-34143-972-352-843
Item Number
63-34143-972-352-843
Manufacturer
Meltric
Product Series
DSN30
Family Series
Meltric Plugs & Receptacles, DSN30 Series
Connection Type
Receptacle
Current Rating
30 A
Voltage
600 V
Frequency
60 Hz
Number of Poles
3
Aux/Pilot Contacts
2
Wire Size Range
14-8 AWG
Wire Size
14 AWG, 8 AWG
Terminal Type
Screw
Case Material
Non-Metallic
Voltage Color Code
Black
Temperature Range (F)
-40-140 °F
NEMA Rating
NEMA 4X
IP Rating
IP66, IP67, IP69, IP69K
Approvals
cCSAus, UL
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved