63TAA320
SolaHD Transformers, SOLATRON Plus Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

63TAA320

SolaHD Transformers, SOLATRON Plus Series
In stock
Item Number
63TAA320
MFG Item Number
63TAA320
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, SOLATRON Plus Series
Item #
63TAA320
SOLATRON VOLTAGE REGULATOR, 20KVA

SOLATRON Plus Series Information

  • Three Phase Power Conditioners
  • No Power Factor Restriction on Loads
  • Rugged, Industrial Design

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 63TAA320
Item Number 63TAA320
Manufacturer SolaHD
Product Series SOLATRON Plus
Family Series SolaHD Transformers, SOLATRON Plus Series
Phase 3
Output (VA) 20 kVA
Input VAC (Primary) 208 VAC
Output VAC (Secondary) 208 VAC, 120 VAC
Configuration Wye Secondary
Connection Method Hardwired
Mounting Floor
Operating Temp.(F) 32 to 104 Degrees F
Operating Temperature (F) 32-104 °F
Approvals UL
Net Weight 600 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved