63TCC375
SolaHD Transformers, SOLATRON Plus Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

63TCC375

SolaHD Transformers, SOLATRON Plus Series
In stock
Item Number
63TCC375
MFG Item Number
63TCC375
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, SOLATRON Plus Series
Item #
63TCC375
SOLATRON VOLTAGE REGULATOR, 75KVA

SOLATRON Plus Series Information

  • Three Phase Power Conditioners
  • No Power Factor Restriction on Loads
  • Rugged, Industrial Design

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 63TCC375
Item Number 63TCC375
Manufacturer SolaHD
Product Series SOLATRON Plus
Family Series SolaHD Transformers, SOLATRON Plus Series
Phase 3
Output (VA) 75 kVA
Input VAC (Primary) 480 VAC
Output VAC (Secondary) 277 VAC, 480 VAC
Configuration Wye Secondary
Connection Method Hardwired
Mounting Floor
Operating Temp.(F) 32 to 104 Degrees F
Operating Temperature (F) 32-104 °F
Approvals UL
Net Weight 1200 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved