6425BXXTZB-DC3
Schneider Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6425BXXTZB-DC3

Schneider Relays
In stock
Item Number
6425BXXTZB-DC3
MFG Item Number
P067122EM
6425BXXTZB-DC3 is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
6425BXXTZB-DC3
Solid State Relay, 25A, 480VAC Load,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P067122EM
Item Number 6425BXXTZB-DC3
Manufacturer Schneider
Family Series Schneider Relays
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved