The store will not work correctly when cookies are disabled.
6440AXXTZS-DC3
Schneider Relays, 6000 Series
In stock
Item Number
6440AXXTZS-DC3
MFG Item Number
P067127EM
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Solid State Relay, 7A, 140VAC Load,
- No moving parts which extends service life
- Vibration resistant which maintains a constant state
- Front‑facing LED for instant indication of line voltage
- High breaking capacities
- Wide input voltage range
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
P067127EM |
Item Number |
6440AXXTZS-DC3 |
Manufacturer |
Schneider |
Product Series |
6000 |
Family Series |
Schneider Relays, 6000 Series |
Circuit |
1NO |
Mounting |
Surface |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
3-32 VDC |
Input Polarity |
DC |
Output Voltage |
48-480 VAC |
Nominal Output Voltage |
208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 120 VAC, 240 VAC, 480 VAC |
Current Rating |
40 A |
Termination |
Screw Terminal |
Switching Type |
Zero Cross |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved