6684
TEKTON Hand Tools, Tapered Round Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6684

TEKTON Hand Tools, Tapered Round Series
In stock
Item Number
6684
MFG Item Number
6684
This item cannot be canceled or returned
6684 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Tapered Round Series
Item #
6684
10in. Tapered Round File

Tapered Round Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6684
Item Number 6684
Manufacturer TEKTON
Product Series Tapered Round
Family Series TEKTON Hand Tools, Tapered Round Series
Tooth Type American Pattern - Single Cut
Length 10 "
Number of Pieces 1
Tool Type File
Coarseness Second
Handle Yes
Style Round
Carded Yes
Per Card 1
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved