6694
TEKTON Hand Tools, Wood Rasp Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6694

TEKTON Hand Tools, Wood Rasp Series
In stock
Item Number
6694
MFG Item Number
6694
This item cannot be canceled or returned
6694 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Wood Rasp Series
Item #
6694
8in. Half Round Wood Rasp

Wood Rasp Series Information

  • Half‑Round Profile with Rasp‑Cut Teeth Roughly Shapes Wood, Leather, Soft Metals, and Soft Plastics
  • Large, Comfortable Poly Handle Gives You a Sure Grip for Controlled Strokes and Pressure
  • Coarse, Individually Cut Tooth Pattern Quickly Removes Material
The aggressive rasp‑cut teeth of the TEKTON Half‑Round Wood Rasp are ideal for working with wood, leather, soft metals, and soft plastics. The coarse, individually cut tooth pattern works quickly to remove more material with each stroke. Its half‑round profile roughly shapes flat or convex surfaces. A large, contoured poly handle gives you a comfortable, nonslip grip for controlled speed and pressure with every stroke.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6694
Item Number 6694
Manufacturer TEKTON
Product Series Wood Rasp
Family Series TEKTON Hand Tools, Wood Rasp Series
Tooth Type American Pattern - Rasp Cut
Length 8 "
Number of Pieces 1
Tool Type Rasp
Coarseness Coarse
Handle Yes
Style Half Round
Carded Yes
Per Card 1
Net Weight 0.0016 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved