The store will not work correctly when cookies are disabled.
6720
TEKTON Hand Tools, Individual Punch and Chisel Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Hand Tools, Individual Punch and Chisel Series
Individual Punch and Chisel Series Information
- Machined from High Carbon Hex Stock Steel
- Cushioned Grip Reduces Vibration Fatigue
- Tapered Striking Head Reduces Spalling
- Precision Ground and Polished Blade
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
6720 |
Item Number |
6720 |
Manufacturer |
TEKTON |
Product Series |
Individual Punch and Chisel |
Family Series |
TEKTON Hand Tools, Individual Punch and Chisel Series |
Type |
Cold Chisel |
Size |
3/4 " |
Number of Pieces |
1 |
Net Weight |
0.0026 lbs |
Gross Weight |
0.6095 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved