The store will not work correctly when cookies are disabled.
672B788G03
Name Brand Replacements™ Contactors
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CONTACT KIT, 5 N/O SIZE 2-1/2
Specifications
Specifications
Ships Factory Direct |
No |
Item Number |
672B788G03 |
Manufacturer |
Name Brand Replacements™ |
Family Series |
Name Brand Replacements™ Contactors |
Poles |
5 |
Frame Size |
2-1/2 |
OEM Name |
Westinghouse |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved