673-5
Dwyer Instruments HVAC Sensors, 673 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

673-5

Dwyer Instruments HVAC Sensors, 673 Series
In stock
Item Number
673-5
MFG Item Number
673-5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 673 Series
Item #
673-5
Pressure Transmitter Range 0-25 PSI

673 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 673-5
Item Number 673-5
Manufacturer Dwyer Instruments
Product Series 673
Family Series Dwyer Instruments HVAC Sensors, 673 Series
Accuracy 0.25 %
Pressure Range 0-25 psi
Output 4-20 mA
Sensor Style Pressure Transmitter
Display No
Supply Voltage 9-30 VDC
Electrical Connection Cable
Temperature Range -40-185 °F
Net Weight 0.1438 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved