6MBP20VAA060-50
Fuji Transistors, V Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6MBP20VAA060-50

Fuji Transistors, V Series
In stock
Item Number
6MBP20VAA060-50
MFG Item Number
6MBP20VAA060-50
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, V Series
Item #
6MBP20VAA060-50
IPM,Six-Pack,600V,20A,RoHS

V Series Information

  • High Speed Switching
  • Voltage Drive
  • Low Inductance Module Structure

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6MBP20VAA060-50
Item Number 6MBP20VAA060-50
Manufacturer Fuji
Product Series V
Family Series Fuji Transistors, V Series
Ic 20 A
Vces 600 V
Circuit Configuration Six Pack
RoHS No
Net Weight 0.1764 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved