70-781T-1
Schneider Relays, 781 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

70-781T-1

Schneider Relays, 781 Series
In stock
Item Number
70-781T-1
MFG Item Number
P707003EM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 781 Series
Item #
70-781T-1
PCB-mount Socket

781 Series Information

  • Plastic ID Clips for Easy Identification
  • DIN Rail and Panel Mount Compatible
  • Stainless Steel Spring Clips
  • Multi‑Socket Applications
  • Plastic Ejector Clips

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P707003EM
Item Number 70-781T-1
Manufacturer Schneider
Product Series 781
Family Series Schneider Relays, 781 Series
Number of Connections 5
Max Voltage 300 V
Max Current 10 A
Mounting Style PCB
Touch Safe Yes
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved