70-783D11-1A
Dwyer Instruments Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

70-783D11-1A

Dwyer Instruments Relays
In stock
Item Number
70-783D11-1A
MFG Item Number
70-783D11-1A
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
70-783D11-1A
Socket 16 Amp Rating 300 Volts

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 70-783D11-1A
Item Number 70-783D11-1A
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Relays
Number of Connections 11
Max Voltage 300 V
Max Current 16 A
Mounting Style DIN Rail
Touch Safe Yes
Net Weight 0.16 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved