The store will not work correctly when cookies are disabled.
7000-44511-7960820
In stock
Item Number
7000-44511-7960820
MFG Item Number
7000-44511-7960820
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
7000-44511-7960820
M12 Male 0_ / M12 Male, 0_,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
7000-44511-7960820 |
Item Number |
7000-44511-7960820 |
Manufacturer |
Murrelektronik |
Family Series |
Murrelektronik Cordsets |
Cable Type |
PUR |
Number of Pins |
4 |
Connector Type |
4-pole, M12 Straight Male to Straight M12 Male |
Connector Configuration |
Male to Male |
Maximum Voltage |
60 VDC |
Cable Color |
Green |
Current Rating |
4 A |
Connector Size |
M12 x 1.00 |
Length |
8.2 m |
Connector Class |
Micro (M12) |
Coupling Nut Material |
Nickel-Plated Zinc |
Number of Wires |
4 |
Wire Gauge (AWG) |
22 |
Temperature Range (C) |
-25-85 °C |
IP Rating |
IP65, IP66K, IP67 |
Indicator Type |
None |
Cordset Ends |
Double-Ended |
Cordset Type |
Data |
Side 1 Gender |
Male |
Side 1 Connector |
M12 |
Side 1 Angle |
Straight |
Side 2 Gender |
Male |
Side 2 Angle |
Straight |
Side 2 Connector |
M12 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved