The store will not work correctly when cookies are disabled.
7000-74381-7960500
In stock
Item Number
7000-74381-7960500
MFG Item Number
7000-74381-7960500
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
7000-74381-7960500
Rj45 Male 0_ / Rj45 Male 45_ Right
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
7000-74381-7960500 |
Item Number |
7000-74381-7960500 |
Manufacturer |
Murrelektronik |
Family Series |
Murrelektronik Cordsets |
Cable Type |
PUR |
Number of Pins |
4 |
Connector Type |
4-pole, RJ-45 Straight Male to RJ-45 Right Angle Male |
Connector Configuration |
Male to Male |
Cable Color |
Green |
Current Rating |
1.5 A |
Connector Size |
RJ-45 |
Length |
5 m |
Connector Class |
RJ-45 |
Coupling Nut Material |
Polyamide |
Number of Wires |
4 |
Wire Gauge (AWG) |
22 |
Temperature Range (C) |
-25-85 °C |
IP Rating |
IP20 |
Indicator Type |
None |
Cordset Ends |
Double-Ended |
Cordset Type |
Data |
Side 1 Gender |
Male |
Side 1 Connector |
RJ-45 |
Side 1 Angle |
Straight |
Side 2 Gender |
Male |
Side 2 Angle |
Right Angle |
Side 2 Connector |
RJ-45 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved