7014I4C4SS
BW Controls Sensors, 7014 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7014I4C4SS

BW Controls Sensors, 7014 Series
In stock
Item Number
7014I4C4SS
MFG Item Number
7014I4C4SS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, 7014 Series
Item #
7014I4C4SS
Unifloat Type I 4 Sw Ss Tube

7014 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7014I4C4SS
Item Number 7014I4C4SS
Manufacturer BW Controls
Product Series 7014
Family Series BW Controls Sensors, 7014 Series
Float Type Vertical Float
Switching Current 0.09 A
Switching Voltage AC 120 VAC
Connection Type Wire Leads
Body Composition Stainless Steel
PSI Rating 500
Temperature Range (F) 0-250 °F
Approvals UL, UR
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved