The store will not work correctly when cookies are disabled.
70235SS316-1000
In stock
Item Number
70235SS316-1000
MFG Item Number
70235SS316-1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
3/8-16 SERATD FLNG HXNUT 316SS
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
70235SS316-1000 |
Item Number |
70235SS316-1000 |
Manufacturer |
Cully-Minerallac |
Family Series |
Cully-Minerallac Nuts |
Size |
3/8-16 |
Manufacturing Material |
Stainless Steel |
Packaging Type |
Square Jar |
Comments |
Serrated |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved