The store will not work correctly when cookies are disabled.
7044-40261-2140200
In stock
Item Number
7044-40261-2140200
MFG Item Number
7044-40261-2140200
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
7044-40261-2140200
M12-Steel Male 90_ / M12-Steel
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
7044-40261-2140200 |
Item Number |
7044-40261-2140200 |
Manufacturer |
Murrelektronik |
Family Series |
Murrelektronik Cordsets |
Cable Type |
PVC |
Number of Pins |
4 |
Connector Type |
4-pole, M12 Right Angle Male to M12 Right Angle Female |
Connector Configuration |
Male to Female |
Cable Color |
Gray |
Current Rating |
4 A |
Connector Size |
M12 x 1.00 |
Length |
2 m |
Connector Class |
Micro (M12) |
Coupling Nut Material |
Stainless Steel |
Number of Wires |
4 |
Wire Gauge (AWG) |
22 |
Temperature Range (C) |
-40-85 °C |
IP Rating |
IP68, IP69K |
Indicator Type |
None |
Cordset Ends |
Double-Ended |
Cordset Type |
Signal |
Side 1 Gender |
Male |
Side 1 Connector |
M12 |
Side 1 Angle |
Right Angle |
Side 2 Gender |
Female |
Side 2 Angle |
Right Angle |
Side 2 Connector |
M12 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved