The store will not work correctly when cookies are disabled.
7050-40041-6253000
In stock
Item Number
7050-40041-6253000
MFG Item Number
7050-40041-6253000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
7050-40041-6253000
Mq12 Male 0_ / Mq12 Female 0_, Pur
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
7050-40041-6253000 |
Item Number |
7050-40041-6253000 |
Manufacturer |
Murrelektronik |
Family Series |
Murrelektronik Cordsets |
Cable Type |
PUR, PVC |
Number of Pins |
5 |
Connector Type |
5-pole, MQ12 Straight Male to MQ12 Straight Female |
Connector Configuration |
Male to Female |
Cable Color |
Black |
Current Rating |
4 A |
Connector Size |
MQ12 |
Length |
30 m |
Connector Class |
MQ12 |
Number of Wires |
5 |
Wire Gauge (AWG) |
22 |
Temperature Range (C) |
-25-85 °C |
IP Rating |
IP67 |
Indicator Type |
None |
Cordset Ends |
Double-Ended |
Cordset Type |
Signal |
Side 1 Gender |
Male |
Side 1 Connector |
MQ12 |
Side 1 Angle |
Straight |
Side 2 Gender |
Female |
Side 2 Angle |
Straight |
Side 2 Connector |
MQ12 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved