The store will not work correctly when cookies are disabled.
71922
Cully-Minerallac Threaded Rods
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
5/16-18 X 12 ALLTHREAD 18-8SS
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
71922 |
Item Number |
71922 |
Manufacturer |
Cully-Minerallac |
Family Series |
Cully-Minerallac Threaded Rods |
Size |
5/16 " |
Manufacturing Material |
Stainless Steel |
Packaging Type |
Tube |
Length |
12 ' |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved