725BXXBC3ML-24D
Schneider Relays, 725 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

725BXXBC3ML-24D

Schneider Relays, 725 Series
In stock
Item Number
725BXXBC3ML-24D
MFG Item Number
P252058EM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 725 Series
Item #
725BXXBC3ML-24D
Relay, DPST-NO, 25A, 24VDC Coil

725 Series Information

  • Rated up to 30 Amps
  • Socket Compatible Models Available
  • Flux Tight Versions Available
  • Finger‑Safe Cover and Screw Terminals
  • 4,000V Dielectric Strength
  • Available with Push‑to‑Test Button

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P252058EM
Item Number 725BXXBC3ML-24D
Manufacturer Schneider
Product Series 725
Family Series Schneider Relays, 725 Series
Published Coil Voltage 24 VDC
Contacts 2NO
Mounting DIN Rail
Termination .250 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 6
Status Indicator Yes
Push-to-Test Yes
Diode No
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 25 A
Rating @ 220/240/277 VAC 25 A
Nominal Coil Voltage 24 VDC
Max Current 25 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
RoHS Yes
Approvals CE, CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved