The store will not work correctly when cookies are disabled.
731-0002
Redington Counters By Trumeter Timers
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
10-80 VDC,FLUSH,2.05in. DIA.,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
731-0002 |
Item Number |
731-0002 |
Manufacturer |
Redington Counters By Trumeter |
Family Series |
Redington Counters By Trumeter Timers |
Operating Voltage |
10-28 VDC |
Mounting |
Panel Mount |
Number of Digits |
7 Total - 2 Decimal |
Time Format |
Hours |
Display Type |
Mechanical |
Termination |
Spade |
Indicator Light |
No |
Resettable |
No |
Approvals |
CE, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved