734-110/008-000
Wago Plugs & Receptacles, 734 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

734-110/008-000

Wago Plugs & Receptacles, 734 Series
In stock
Item Number
734-110/008-000
MFG Item Number
51218856
Series
734-110/008-000 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, 734 Series
Item #
734-110/008-000
1-conductor female plug

734 Series Information

  • Universal connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Strain Relief Plates and Housings for Field Assembly
  • 100% protected against mismating
  • Coding Fingers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51218856
Item Number 734-110/008-000
Manufacturer Wago
Product Series 734
Family Series Wago Plugs & Receptacles, 734 Series
Number of Contacts 10 Pole
Connector Gender Female
Size 28-14 AWG
Current 10 A
Voltage 300 V
Rated Impulse Voltage 2.5 kV
Temperature -60-100 °C
Contact Material Copper Alloy
Contact Finish Tin
Wire Size 28-14 AWG
Stripping Length 6-7 mm
Housing Type None (Insert Only)
Approvals CB, UL
RoHS Compliant Yes
Comments Universal Connection for all Conductor Types
Net Weight 0.0171 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved