Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-495

Wago I/O Modules

750-495

Wago I/O Modules
3-PHASE POM
Item Number
750-495
MFG Item Number
7500495
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-495
3-PHASE POM

Series Information

Specifications

Specifications
Manufacturer Part Number 7500495
Manufacturer Wago
Family Series Wago I/O Modules
Description 3-PHASE POM
Signal Type Power Measurement
Connection Type Spring Clamp
Ambient Temperature -40-185 °F
Protection Rating IP20
Comments 3 Phase
Net Weight 0.265 lbs
Gross Weight 0.2 lbs