75015
Airtx International Vortex Tubes, ALU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

75015

Airtx International Vortex Tubes, ALU Series
In stock
Item Number
75015
MFG Item Number
75015
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Vortex Tubes, ALU Series
Item #
75015
1100 BTUH ALUMINUM COOLER + DUCTING

ALU Series Information

  • No Freon
  • No Electricity
  • No Maintenance
  • Quiet Operation
  • No Fans and Filters
AiRTX Cabinet Coolers provide environmentally friendly, low cost cooling for electronic control panels in hot and hazardous conditions. They condition the air inside electrical enclosures, eliminating downtime due to heat, dirt and moisture. The AiRTX cabinet coolers incorporate a vortex tube to produce cold air from compressed air, without the use of moving parts.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 75015
Item Number 75015
Manufacturer Airtx International
Product Series ALU
Family Series Airtx International Vortex Tubes, ALU Series
Capacity 1,100 BTUs
Air Consumption 15 CFM
Composition Aluminum
Inlet Pressure 100 psi
Height 2 "
Width 1.75 "
Depth 7.25 "
NEMA Rating NEMA 4, NEMA 12
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved