769LRB1/4X1/8
Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

769LRB1/4X1/8

Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series
In stock
Item Number
769LRB1/4X1/8
MFG Item Number
3103393
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings - Hydraulic & Pneumatic, 769L Series
Item #
769LRB1/4X1/8
Brass Male Elbow, Let-Lok Tube

769L Series Information

  • Male Elbow
  • Male NPT Thread
  • Let‑Lok Fitting

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3103393
Item Number 769LRB1/4X1/8
Manufacturer Ham-Let
Product Series 769L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 769L Series
Body Material Brass
Tube Size (in) 1/4 "
Connection Type Male
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Male BSPT
Thread Size 1/8 "
Net Weight 0.08 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved