The store will not work correctly when cookies are disabled.
77013
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
10x3/4 HWH SMS SLOTTED ZP
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
77013 |
Item Number |
77013 |
Manufacturer |
Cully-Minerallac |
Family Series |
Cully-Minerallac Screws |
Bit Type |
Slotted |
Size |
10 x 3/4 |
Bit Size |
5/16 " |
Screw Head Type |
Hex Washer Head |
Finish |
Zinc |
Manufacturing Material |
Steel |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved