7770
Bryant Electric Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7770

Bryant Electric Electrical Box Covers
In stock
Item Number
7770
MFG Item Number
7770
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
7770
W/Proof Cvr, 50A Lkg, Alu

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7770
Item Number 7770
Manufacturer Bryant Electric
Family Series Bryant Electric Electrical Box Covers
Composition Metallic
Material Die Cast Aluminum
Number of Gangs 1
Cover Type Weatherproof
Cover Features Flip Lid, Lockable
Net Weight 0 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved