781-643
Wago Terminal Blocks, 781 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

781-643 Wago Terminal Blocks, 781 Series, 2-conductor N-disconnect tb4 mm_,

MFG Item Number
51146724

781-643 Wago Terminal Blocks, 781 Series, 2-conductor N-disconnect tb4 mm_,

MFG Item Number
51146724
Item Number
781-643
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 781 Series
Item #
781-643
2-conductor N-disconnect tb4 mm_,

781 Series Information


Specifications

Specifications
Manufacturer Part Number 51146724
Manufacturer Wago
Product Series 781
Family Series Wago Terminal Blocks, 781 Series
Description 2-conductor N-disconnect tb4 mm_, blue
Type Standard Block
Number of Circuits 1
Spacing 6 mm
Current Rating 32 A
Wire Size Range 12 AWG
IEC Voltage 400 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition No
Net Weight 0.0394 lbs
Gross Weight 0.039 lbs