781-653
Wago Terminal Blocks, 781 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

781-653 Wago Terminal Blocks, 781 Series, 2-cond. power distr. disconnect tb4

MFG Item Number
51146726

781-653 Wago Terminal Blocks, 781 Series, 2-cond. power distr. disconnect tb4

MFG Item Number
51146726
Item Number
781-653
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 781 Series
Item #
781-653
2-cond. power distr. disconnect tb4

781 Series Information


Specifications

Specifications
Manufacturer Part Number 51146726
Manufacturer Wago
Product Series 781
Family Series Wago Terminal Blocks, 781 Series
Description 2-cond. power distr. disconnect tb4 mm_, gray
Type Power Distribution Block
Number of Circuits 1
Spacing 6 mm
Current Rating 32 A
Wire Size Range 12 AWG
IEC Voltage 400 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition No
Net Weight 0.0394 lbs
Gross Weight 0.04 lbs