782XDXH10-12D
Schneider Relays, 782H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

782XDXH10-12D

Schneider Relays, 782H Series
In stock
Item Number
782XDXH10-12D
MFG Item Number
P824036EM
Series
782XDXH10-12D is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 782H Series
Item #
782XDXH10-12D
Relay, 4PDT, 3A, 12 VDC Coil

782H Series Information

  • Hermetically Sealed
  • Can Handle Loads of 1 to 5 Amps
  • Class 1, Decision 2 Certified for use in Hazardous Locations
  • Has a Mounting Lug
  • IP67 Protection Rating

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P824036EM
Item Number 782XDXH10-12D
Manufacturer Schneider
Product Series 782H
Family Series Schneider Relays, 782H Series
Published Coil Voltage 12 VDC
Contacts 4PDT
Mounting Plug In
Termination Solder Terminals
Enclosure Hermetically Sealed Metal
Number of Electrical Connections 14
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver
Rating @ 24/28/30 VDC 3 A
Rating @ 120 VAC 3 A
Rating @ 220/240/277 VAC 3 A
Nominal Coil Voltage 12 VDC
Max Current 3 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
RoHS Yes
Approvals CE, CSA, UL
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved