782XDXH21-24A
Schneider Relays, 782H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

782XDXH21-24A

Schneider Relays, 782H Series
In stock
Item Number
782XDXH21-24A
MFG Item Number
P824042EM
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 782H Series
Item #
782XDXH21-24A
Relay, 4PDT, 5A, 24 VAC Coil

782H Series Information

  • Hermetically Sealed
  • Can Handle Loads of 1 to 5 Amps
  • Class 1, Decision 2 Certified for use in Hazardous Locations
  • Has a Mounting Lug
  • IP67 Protection Rating

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P824042EM
Item Number 782XDXH21-24A
Manufacturer Schneider
Product Series 782H
Family Series Schneider Relays, 782H Series
Published Coil Voltage 24 VAC
Contacts 4PDT
Mounting Plug In
Termination Solder Terminals
Enclosure Hermetically Sealed Metal
Number of Electrical Connections 14
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 5 A
Rating @ 120 VAC 5 A
Rating @ 220/240/277 VAC 5 A
Nominal Coil Voltage 24 VAC
Max Current 5 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
RoHS Yes
Approvals CE, CSA, UL
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved