783XCXC-24A
Schneider Relays, 700 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

783XCXC-24A

Schneider Relays, 700 Series
In stock
Item Number
783XCXC-24A
MFG Item Number
C833027M
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 700 Series
Item #
783XCXC-24A
Relay, 3PDT, 12A, 24 VAC Coil

700 Series Information

  • Includes 781, 782, 783 & 784 Relays
  • Feature Contact Ratings from 3 to 20 Amps
  • Compatible with a Choice of Sockets and Accessories
  • IP40 Protection Rating
  • Finger Grip Cover

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C833027M
Item Number 783XCXC-24A
Manufacturer Schneider
Product Series 700
Family Series Schneider Relays, 700 Series
Published Coil Voltage 24 VAC
Contacts 3PDT
Mounting Plug In
Termination .187 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 11
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 12 A
Rating @ 120 VAC 15 A
Rating @ 220/240/277 VAC 12 A
Nominal Coil Voltage 24 VAC
Max Current 15 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
RoHS Yes
Approvals CE, CSA, UL
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved