783XCXM4L-120A
Dwyer Instruments Relays, 783 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

783XCXM4L-120A

Dwyer Instruments Relays, 783 Series
In stock
Item Number
783XCXM4L-120A
MFG Item Number
783XCXM4L-120A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 783 Series
Item #
783XCXM4L-120A
783 Ice Cube Relays/3Pdt 15 Amp

783 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 783XCXM4L-120A
Item Number 783XCXM4L-120A
Manufacturer Dwyer Instruments
Product Series 783
Family Series Dwyer Instruments Relays, 783 Series
Published Coil Voltage 120 VAC
Contacts 3PDT
Mounting Plug In
Termination Socket
Enclosure Plastic
Status Indicator Yes
Push-to-Test Yes
Contact Material Silver Alloy
Rating @ 120 VAC 15 A
Rating @ 220/240/277 VAC 12 A
Nominal Coil Voltage 120 VAC
Max Current 15 A
Safety Guided Yes
Approvals CE, CSA, cULus, cURus
Net Weight 0.12 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved