Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

785-613 Wago Terminal Blocks, 1-conductor N-disconnect tb35 mm_

MFG Item Number
51194301

785-613 Wago Terminal Blocks, 1-conductor N-disconnect tb35 mm_

MFG Item Number
51194301
Item Number
785-613
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
785-613
1-conductor N-disconnect tb35 mm_

Series Information

Specifications

Specifications
Manufacturer Part Number 51194301
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 1-conductor N-disconnect tb35 mm_ with integrated end plate, blue
Type Standard Block
Number of Circuits 1
Spacing 16 mm
Current Rating 125 A
Wire Size Range 2 AWG
IEC Voltage 400 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA
Test Socket(s) No
Partition No
Net Weight 0.2056 lbs
Gross Weight 0.206 lbs