788XBX69C-110D
Schneider Relays, 788 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

788XBX69C-110D

Schneider Relays, 788 Series
In stock
Item Number
788XBX69C-110D
MFG Item Number
P887433E
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 788 Series
Item #
788XBX69C-110D
Relay, DPDT, 16A, 110/125 VDC Coil

788 Series Information

  • Can Handle up to 16 Amps
  • Offers a Variety of Mounting Options
  • Square Base Relays
  • IP40 Protection Rating
  • Operating Response Time of 20 ms

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P887433E
Item Number 788XBX69C-110D
Manufacturer Schneider
Product Series 788
Family Series Schneider Relays, 788 Series
Published Coil Voltage 110 VDC, 125 VDC
Contacts DPDT
Mounting Plug In
Termination .187 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 8
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 16 A
Rating @ 120 VAC 16 A
Rating @ 220/240/277 VAC 16 A
Nominal Coil Voltage 125 VDC
Max Current 16 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
RoHS Yes
Approvals CE, CSA, UL
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved