7MBP100RA-120
Fuji Transistors, R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7MBP100RA-120

Fuji Transistors, R Series
In stock
Item Number
7MBP100RA-120
MFG Item Number
7MBP100RA-120
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, R Series
Item #
7MBP100RA-120
IPM, 7-PACK, 1200V, 100A

R Series Information

  • Low Power Loss and Soft Switching
  • High Performance and High Reliability IGBT with Overheating Protection
  • Higher Reliability

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7MBP100RA-120
Item Number 7MBP100RA-120
Manufacturer Fuji
Product Series R
Family Series Fuji Transistors, R Series
Ic 100 A
Vces 1,200 V
Circuit Configuration Seven Pack
RoHS No
Net Weight 2.0283 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved