7MBP150RA-060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7MBP150RA-060

Fuji Transistors, R Series

7MBP150RA-060

Fuji Transistors, R Series
IPM, 7-PACK, 600V, 150A
MFG Item Number
7MBP150RA-060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, R Series
Item #
7MBP150RA-060
IPM, 7-PACK, 600V, 150A

R Series Information

  • Low Power Loss and Soft Switching
  • High Performance and High Reliability IGBT with Overheating Protection
  • Higher Reliability

Specifications

Specifications
Manufacturer Part Number 7MBP150RA-060
Manufacturer Fuji
Product Series R
Family Series Fuji Transistors, R Series
Description IPM, 7-PACK, 600V, 150A
Ic 150 A
Vces 600 V
Circuit Configuration Seven Pack
Net Weight 0.97 lbs
Gross Weight 0.97 lbs