The store will not work correctly when cookies are disabled.
8014-3-33
Barksdale Control Products Valves - Hydraulic & Pneumatic
MFG Item Number
8014-3-33
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Valves - Hydraulic & Pneumatic, Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
8014-3-33 |
Item Number |
8014-3-33 |
Manufacturer |
Barksdale Control Products |
Family Series |
Barksdale Control Products Valves - Hydraulic & Pneumatic |
Body Material |
Powder-Coated Ductile Iron |
Valve Type |
Male to Female |
Connection Size (Inch) |
3/4 " |
Spring Designator |
1,500-3,500 psi |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved