803-107
Altech Enclosures, Abox Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

803-107

Altech Enclosures, Abox Series
In stock
Item Number
803-107
MFG Item Number
803-107
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Abox Series
Item #
803-107
Abox025AB White with Terminals

Abox Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 803-107
Item Number 803-107
Manufacturer Altech
Product Series Abox
Family Series Altech Enclosures, Abox Series
Material Polystyrene
Composition Non-Metallic
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Nominal Height 3 "
Nominal Width 3 "
Nominal Depth 2 "
Total Qty of Terminals 5
Terminal Block Size 2.5 mm Sq
Wire Size 14 AWG
Number of Rails 1
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved