8047614
Festo Process Control, DFPD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8047614

Festo Process Control, DFPD Series

8047614

Festo Process Control, DFPD Series
Pneumatic Quarter Turn Actuator,
Item Number
8047614
MFG Item Number
DFPD20RP90RDF04
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Process Control, DFPD Series
Item #
8047614
Pneumatic Quarter Turn Actuator,

DFPD Series Information


Videos

Specifications

Specifications
Manufacturer Part Number DFPD20RP90RDF04
Manufacturer Festo
Product Series DFPD
Family Series Festo Process Control, DFPD Series
Description Pneumatic Quarter Turn Actuator, DFPD-20-RP-90-RD-F04, BSP, 20, DA, Standard
Torque 20 Nm
Design Rack and Pinion
Angle 90
Swivel Direction To The Right
Function Double Acting
Flange Pattern 1 Hole Pattern F04
Operating Temperature -20-80 °C
Operating Medium Compressed Air
Net Weight 2.8106 lbs
Gross Weight 3 lbs