DFPD Series Information
| Manufacturer Part Number | DFPD80RP90RS60F0507 |
|---|---|
| Manufacturer | Festo |
| Product Series | DFPD |
| Family Series | Festo Process Control, DFPD Series |
| Description | Pneumatic Quarter Turn Actuator, DFPD-80-RP-90-RS60-F0507, BSP, 80, SR60, Standard |
| Torque | 80 Nm |
| Design | Rack and Pinion |
| Angle | 90 |
| Swivel Direction | To The Right |
| Function | Single Acting |
| Spring Configuration | For Connection Pressure 6 Bar |
| Flange Pattern 1 | Hole Pattern F05 |
| Flange Pattern 2 | Hole Pattern F07 |
| Operating Temperature | -20-80 °C |
| Operating Medium | Compressed Air |
| Net Weight | 8.61 lbs |
| Gross Weight | 8.97 lbs |